Zoro Homepage

Minecraft Creeper Giant Peel and Stick Wall Decals

  • Mfr # RMK5360GM

  • Zoro # G616159205


product price: $18.99
/ea

Key Features

Color
Green
Application
Peel & Stick
Material
Vinyl
Length
17.25 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK5360GM
Zoro #
G616159205
UPC #
34878436111
Country of Origin
United States

Dimensions

Length
17.25 in
Depth
0.025 in
Width
36.5 in

Details

Color
Green
Application
Peel & Stick
Material
Vinyl

Description

Mine. Craft. Sleep. Repeat. Perfect for any Minecraft player, this officially-licensed peel and stick giant wall decal set is sure to add some Creepiness to any gaming space! Featuring a large green Creeper, Alex, and some other in-game imagery, this set is definitely going to impress. Installation is as simple as peel, stick, done!


  • Decal size(s) - 1.98 inches x 1.93 inches to 16.28 inches to 34.30 inches
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.