Minecraft Peel and Stick Giant Wall Decal
Mfr # RMK5005GM
Zoro # G416159139
product price: $16.99
/eaKey Features
Color
Multicolor
Depth
1.07 in
Application
Peel & Stick
Length
24.8 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK5005GM
Zoro #
G416159139
UPC #
34878965246
Country of Origin
United States
Dimensions
Depth
1.07 in
Length
24.8 in
Width
19.62 in
Details
Color
Multicolor
Application
Peel & Stick
Material
Vinyl
Description
Dive into an underwater dimension filled with wonder and adventure with this officially licensed Minecraft Giant Peel and Stick Wall Decal from RoomMates. RoomMates wall decals are always removable and repositionable with no damage to the wall and no sticky residue.
- Decal(s) sizes - 1.81 inches x 1.07 inches to 19.62 inches x 24.8 inches
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.