Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minnie Bow-Tique Peel and Stick Giant Wall Decal

  • Mfr # RMK2008GM

  • Zoro # G416159191


product price: $14.99
/ea

Key Features

Color
Pink
Application
Peel & Stick
Width
18 in
Material
Vinyl
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK2008GM
Zoro #
G416159191
UPC #
34878157931
Country of Origin
United States

Dimensions

Width
18 in
Depth
0.025 in
Length
39.5 in

Details

Color
Pink
Application
Peel & Stick
Material
Vinyl

Description

Sweeten up your little girl's room with this giant Minnie Mouse Bow-tique wall decal! Minnie's sweet smile and charming personality will brighten up any bedroom or play area in just minutes. These stickers will delight any little fan, and you'll love them, too: RoomMates can be repositioned countless times without ever damaging the paint or leaving behind any sticky residue.


  • Decal(s) sizes - 18 inch x 39.5 inch
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.