National Lampoon's Christmas Vacation Giant Wall Decals
Mfr # RMK5410GM
Zoro # G816159210
product price: $18.19
/eaKey Features
Color
Red
Material
Vinyl
Width
44 in
Depth
0.025 in
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK5410GM
Zoro #
G816159210
UPC #
34878463995
Country of Origin
United States
Dimensions
Width
44 in
Depth
0.025 in
Length
53 in
Details
Color
Red
Material
Vinyl
Application
Peel & Stick
Description
Deck the walls with this officially-licensed National Lampoon's Christmas Vacation giant peel and stick wall decal set. Featuring Clark Griswold wrapped in Christmas lights, this clear-backed giant peel and stick wall decal is sure to bring the laughter and holiday cheer to your get togethers this holiday season. This decal set comes on two sheets and installs in as little as Peel, Stick..Done!
- Peel and stick wall decal with officially-licensed National Lampoon's Christmas Vacation imagery from the hit holiday film.
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Contains two 36.5-in x 17.25-in sheets
- Measures 53-in x 44-in when assembled
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Contains 31 decals
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.