Ninetendo - Mario Kart 8 Wall Decals
Mfr # RMK2728SCS
Zoro # G916159158
product price: $11.99
/eaKey Features
Color
Multicolor
Material
Vinyl
Width
12 in
Length
10.7 in
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK2728SCS
Zoro #
G916159158
UPC #
34878153179
Country of Origin
United States
Dimensions
Width
12 in
Length
10.7 in
Depth
1.31 in
Details
Color
Multicolor
Material
Vinyl
Application
Peel & Stick
Description
Show off your love for your favorite video game with this Mario Kart 8 Peel and Stick Wall Decals! Featuring your favorite characters from the game, these wall decals can be applied just as fast as they can be removed. To install, peel the wall decal from the high quality backing and add them to any smooth flat surface for the best results!
- Decal(s) sizes - 1.3 inch x 1.6 inch to 12 inch x 10.7 inch
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.