Zoro Homepage

Nintendo - Super Mario Build A Scene Wall Decals

  • Mfr # RMK2351SCS

  • Zoro # G316159215


product price: $11.99
/ea

Key Features

Color
Multicolor
Application
Peel & Stick
Width
5 in
Material
Vinyl
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK2351SCS
Zoro #
G316159215
UPC #
34878598697
Country of Origin
United States

Dimensions

Width
5 in
Length
8 in
Depth
2.25 in

Details

Color
Multicolor
Application
Peel & Stick
Material
Vinyl

Description

Cree your very own Super Mario Bros. level! These characters, coins, blocks, and additional accents will give you everything you need to make a cool Mario scene in your childes bedroom or game room. The decals are removable and repositionable, and can be safely applied to--and removed from--any smooth surface over and over again. A must-have for Nintendo fans!


  • Decal(s) sizes - 2.25 inch x 2.25 inch to 5 inch x 8 inch
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.