Zoro Homepage

Persian Ikat Black Peel and Stick Wallpaper

  • Mfr # RMK12371PL

  • Zoro # G516159206


product price: $33.79
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Black
Length
216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK12371PL
Zoro #
G516159206
UPC #
34878523767
Country of Origin
United States

Dimensions

Width
20.5 in
Length
216 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Black

Description

Dramatic, traditional persian designs with an upbeat vibe are as easy to install as peel, stick and done with this black peel and stick wallpaper! Red, brown and white inks create classic persian motifs against a distressed black background.


  • Roll size - 20.5 inches wide x 18 feet. Design has a straight match with a 20.5 inch repeat. Square foot coverage - 30.75 square feet
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.