Zoro Homepage

Pikachu Giant Wall Decals

  • Mfr # RMK4821GM

  • Zoro # G016159171


product price: $14.69
/ea

Key Features

Color
Multicolor
Application
Peel & Stick
Width
17.01 in
Length
16.7 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK4821GM
Zoro #
G016159171
UPC #
34878493237
Country of Origin
United States

Dimensions

Width
17.01 in
Length
16.7 in
Depth
0.025 in

Details

Color
Multicolor
Application
Peel & Stick
Material
Vinyl

Description

Pokemon fans can bring home their favorite character to decorate walls with this giant Pikachu peel and stick wall decal from RoomMates. This large Pikachu decal comes with 13 bonus decals so you can create your own Pokemon wall composition or place the smaller decals onto any other smooth flat surface. RoomMates wall decals are an easy and affordable way to decorate in minutes. Reposition or remove them effortlessly with no remaining sticky residue or damage to walls.


  • Decal(s) sizes - 17.01 inches x 16.7 inches
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.