Zoro Homepage

Pokemon Favorite Character Wall Decals

  • Mfr # RMK4150SCS

  • Zoro # G216159193


product price: $16.99
/ea

Key Features

Color
Multicolor
Length
8.04 in
Application
Peel & Stick
Width
13.14 in
Depth
1.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK4150SCS
Zoro #
G216159193
UPC #
34878277769
Country of Origin
United States

Dimensions

Length
8.04 in
Width
13.14 in
Depth
1.64 in

Details

Color
Multicolor
Application
Peel & Stick
Material
Vinyl

Description

Add your favorite characters to your space with Pokemon Favorite Character Peel and Stick Wall Decals by RoomMates. This wall sticker set is a fun and creative way to transform any room in seconds. To apply, simply peel and stick decals to any smooth, flat surface. Remove, reposition and reuse as often as needed. Created with high quality vinyl that's made to last, walls stay completely safe, and sticky residue is never left behind. It's fast, fun and affordable wall decor it's best.


  • Decal(s) sizes - 1.64 inches x 1.64 inches to 13.14 inches to 8.04 inches
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.