Zoro Homepage

Pokemon Iconic Wall Decals

  • Mfr # RMK2535SCS

  • Zoro # G116159200


product price: $16.59
/ea

Key Features

Color
Multicolor
Material
Vinyl
Length
8.75 in
Application
Peel & Stick
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK2535SCS
Zoro #
G116159200
UPC #
34878577647
Country of Origin
United States

Dimensions

Length
8.75 in
Depth
2 in
Width
10 in

Details

Color
Multicolor
Material
Vinyl
Application
Peel & Stick

Description

Decorate your walls with these Iconic Pokemon peel and stick wall decals. These removable and repositionable wall decals are great for walls, doors, mirrors, and windows. Application is easy; slowly peel each pre-cut wall decal from the backing and stick to the desired surface. They are sure to give your walls a complete makeover!


  • Decal(s) sizes - 2 inch x 2 inch to 10 inch x 8.75 inch
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.