Zoro Homepage

Reclaimed Brick Peel and Stick Wallpaper

  • Mfr # RMK12194PL

  • Zoro # G316159161


product price: $35.99
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Neutral
Length
216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK12194PL
Zoro #
G316159161
UPC #
34878659534
Country of Origin
United States

Dimensions

Width
20.5 in
Length
216 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Neutral

Description

Incorporate a rugged, industrial accent in your space with this peel and stick wallpaper. Designed to look like distressed brown and grey bricks, this pattern achieves an authentic exposed-brick look in just Peel, StickDone! Reclaimed Bricks Peel and Stick Wallpaper comes on one roll that measures 20.5 inches wide by 18 feet long.


  • Brown and grey reclaimed brick peel and stick wallpaper by RoomMates Décor
  • Peel and stick to apply, pull up to remove
  • RoomMates Peel and Stick Wallpaper is safe for walls and leaves no sticky residue behind
  • Easily repositionable while installing
  • RoomMates Peel and Stick Wallpaper sticks to any smooth, flat surface - perfect for DIY projects
  • Ideal for rental or home decorating
  • Comes on a 20.5-in x 18-ft roll and covers about 30.8 sq. ft
  • Design repeat of 20.5-in
  • This product should NOT be applied to textured walls - smooth clean, dry, painted surface only (no Non-Stick paint or soap residue)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.