Zoro Homepage

Spider-Man Giant Wall Decals

  • Mfr # RMK4234GM

  • Zoro # G816159135


product price: $18.99
/ea

Key Features

Color
Multicolor
Material
Vinyl
Width
27.36 in
Application
Peel & Stick
Length
33.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK4234GM
Zoro #
G816159135
UPC #
34878950556
Country of Origin
United States

Dimensions

Width
27.36 in
Length
33.61 in
Depth
0.025 in

Details

Color
Multicolor
Material
Vinyl
Application
Peel & Stick

Description

Update a space with RoomMates Spider-Man Peel and Stick Giant Wall Decals. Simply peel and stick to any smooth, flat surface for instant results. Remove, reposition and reuse as often as needed. No sticky residue is left behind. Walls stay clean every time. Add personality to your walls today with RoomMates Wall Decals!


  • Decal(s) sizes - 27.36 inches x 33.61 inches
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.