Spidey and His Amazing Friends Wall Decals
Mfr # RMK4925SCS
Zoro # G316159130
product price: $11.99
/eaKey Features
Color
Multicolor
Length
15.03 in
Depth
1.18 in
Application
Peel & Stick
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK4925SCS
Zoro #
G316159130
UPC #
34878514895
Country of Origin
United States
Dimensions
Length
15.03 in
Depth
1.18 in
Width
6.4 in
Details
Color
Multicolor
Application
Peel & Stick
Material
Vinyl
Description
Get ready to swing into action with this officially licensed Spidey and His Amazing Friends Peel and Stick Wall Decals from RoomMates. RoomMates wall decals are always removable and repositionable with no damage to the wall and no sticky residue.
- Decal(s) sizes - 1.18 inches x 1.18 inches to 6.40 inches x 15.03 inches
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.