Zoro Homepage

Spongebob Squarepants Wall Decals

  • Mfr # RMK1380SCS

  • Zoro # G616159151


product price: $12.59
/ea

Key Features

Color
Multicolor
Width
5.25 in
Material
Vinyl
Depth
1 in
Application
Peel & Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK1380SCS
Zoro #
G616159151
UPC #
34878181905
Country of Origin
United States

Dimensions

Width
5.25 in
Depth
1 in
Length
16.25 in

Details

Color
Multicolor
Material
Vinyl
Application
Peel & Stick

Description

From Nickelodeon's hit TV show, step into the fun and colorful word of Bikini Bottom with this set of Spongebob Squarepants Wall Decals. The whole gang is here:' Prick Star, Squidward Tentacles, Gary SpongeBob's pet snail, Mr. Krabs, the infamous Sheldon Plankton, and let's not forget the most jovial character on TV ' and now in your bedroom: SpongeBob himself! 'We've even thrown in tons of bubbles, a few jelly fish and decorative neon algae flowers so you can recreate your very own Bikini Bottom scene!' Since RoomMates are always repositionable and removable with no sticky residue, you can change your room decor in seconds and any time


  • Decal(s) sizes - 1 inch x 1 inch to 5.25 inch x 16.25 inch
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.