Zoro Homepage

Star Wars Blueprint Blue Peel and Stick Wallpaper

  • Mfr # RMK11036WP

  • Zoro # G616056153


product price: $40.49
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Blue
Length
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK11036WP
Zoro #
G616056153
UPC #
34878974644
Country of Origin
United States

Dimensions

Width
20.5 in
Length
198 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Blue

Description

Give walls an intergalactic transformation with this Star Wars Blueprint Peel and Stick Wallpaper by RoomMates! Modern and fun, add instant flair to any space or decor. From walls to DIY crafts, splash this industrial pattern on any clean flat surface in minutes. Install with two easy steps - just peel and stick! Plus, it's removable making it the ultimate temporary decorating solution. Completely safe for walls, Peel and Stick Decor leaves surfaces free of sticky residue. Fast, fun and affordable, shop Star Wars Blueprint Peel and Stick Wallpaper today!


  • Roll size - 20.5 inches x 16.5 feet. Design has a Drop match with a 20.5 inch repeat. Covers 28.18 square feet.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.