Star Wars Classic Spaceships Wall Decals
Mfr # RMK3012SCS
Zoro # G216159179
product price: $11.99
/eaKey Features
Color
Multicolor
Material
Vinyl
Width
14.4 in
Length
14.5 in
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK3012SCS
Zoro #
G216159179
UPC #
34878774251
Country of Origin
United States
Dimensions
Width
14.4 in
Length
14.5 in
Depth
2 in
Details
Color
Multicolor
Material
Vinyl
Application
Peel & Stick
Description
Embark on a journey with Star Wars Classic Ship Wall Decals from RoomMates Decal. Add our Classic Ships wall stickers from the new Star Wars: Episode VII movie to your walls in seconds. Just peel and stick to any smooth, flat surface. It's that easy!
- Decal(s) sizes - 2 inch x 2.3 inch by 14.4 inch x 14.5 inch
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.