Zoro Homepage

Star Wars Classic Wall Decals

  • Mfr # RMK1586SCS

  • Zoro # G416159160


product price: $11.99
/ea

Key Features

Color
Multicolor
Material
Vinyl
Application
Peel & Stick
Length
9 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK1586SCS
Zoro #
G416159160
UPC #
34878937793
Country of Origin
United States

Dimensions

Length
9 in
Depth
1.5 in
Width
9 in

Details

Color
Multicolor
Material
Vinyl
Application
Peel & Stick

Description

Relive the tales of the timeless Star Wars saga with these classic wall stickers. Each set includes your favorite characters, like Luke Skywalker, Han Solo, Princess Leia, Darth Vader, Yoda, and many more. The perfect choice of Star Wars decor for both kids... AND adults! Each decal is completely removable and repositionable, so you can decorate in seconds and move the designs around as you please. Re-create scenes from the movies right on your walls! Pair these decals with any of our other classic Star Wars graphics for even more adventure in any room.


  • Decal(s) sizes - 1.5 inch x 1.25 inch to 9 inch x 9 inch
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.