Zoro Homepage

Stitch Giant Peel and Stick Wall Decals

  • Mfr # RMK5110GM

  • Zoro # G416159207


product price: $14.69
/ea

Key Features

Color
Multicolor
Application
Peel & Stick
Depth
0.025 in
Length
19.87 in
Width
21.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK5110GM
Zoro #
G416159207
UPC #
34878083179
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
19.87 in
Width
21.71 in

Details

Color
Multicolor
Application
Peel & Stick
Material
Vinyl

Description

Experience waves of fun and adventure in this Disney Stitch Giant Peel and Stick Wall Decal from RoomMates. Bring home the Aloha spirit of Disney's Lilo and Stitch with this officially licensed design that comes with a complete set of alphabet letters allowing personalization. RoomMates wall decals are always removable and repositionable with no damage to the wall and no sticky residue.


  • Decal(s) sizes - 21.71 inches x 19.87 inches
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.