Shop ROOMMATES
See all product information
Create Account
Stranger Things Wall Decals
- Mfr # RMK4675SCS
- Zoro # G416159177
product price:Â
$
13.89
/ea
Key Features
Color
Multicolor
Length
14.54 in
Depth
2.57 in
Application
Peel & Stick
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMK4675SCS
- Zoro #
- G416159177
- UPC #
- 34878462479
- Country of Origin
- United States
- Color
- Multicolor
- Application
- Peel & Stick
- Material
- Vinyl
Dimensions
- Length
- 14.54 in
- Depth
- 2.57 in
- Width
- 5.34 in
Description
Netflix's fans of fictional town, Hawkins IN, will love to surround themselves with the main cast of the hit show Stranger Things thanks to these fun peel and stick wall decals from RoomMates. This officially licensed decal set features Eleven, Dustin, Lucas, Max, Mike, and Will along with a variety of iconic decal accents. Decorate walls, lockers, furniture or any flat surface. RoomMates wall decals are an easy and affordable way to decorate in minutes. Reposition or remove them effortlessly with no remaining sticky residue or damage to walls.
- Decal(s) sizes - 2.95 inches x 2.57 inches to 5.34 inches x 14.54 inches
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.