Zoro Homepage

Stripped Hexagon White Peel and Stick Wallpaper

  • Mfr # RMK10704WP

  • Zoro # G516056154


product price: $35.99
/ea

Key Features

Application
Peel & Stick
Finish
Metallic
Material
Vinyl
Width
20.5 in
Length
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK10704WP
Zoro #
G516056154
UPC #
34878526003
Country of Origin
United States

Dimensions

Width
20.5 in
Length
198 in
Depth
0.025 in

Details

Application
Peel & Stick
Finish
Metallic
Material
Vinyl
Color
Yellow

Description

Add bold geometrics to your space with Stripped Hexagon White and Gold Peel and Stick Wallpaper by RoomMates. Offering a fun and fresh way to decorate, Peel and Stick Wallpaper is printed on high quality vinyl that is repositionable and removable, making it a go-to, budget-friendly choice for both temporary and permanent projects. Perfect for accent walls, furniture, backsplashes, DIY decor, and more, simply peel and stick to install. Completely easy, create endless style-worthy possibilities with RoomMates Peel and Stick Wallpaper.


  • Roll size - 20.5 inches x 16.5 feet. Design has a Straight match with a 10.25 inch repeat. Covers 28.18 square feet. Has metallic inks/accents.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.