Teenage Mutant Ninja Turtles Mutant Mayhem Characters Wall Decals
Mfr # RMK5442SCS
Zoro # G616159144
product price:Â $11.99
/eaKey Features
Color
Green
Application
Peel & Stick
Depth
0.025 in
Length
19.5 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK5442SCS
Zoro #
G616159144
UPC #
34878234809
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
19.5 in
Width
34.24 in
Details
Color
Green
Application
Peel & Stick
Material
Vinyl
Description
Introducing the TMNT Mutant Mayhem Peel and Stick Wall Decal Set on Clear Substrate - the ultimate way to bring your favorite heroes in a half shell to your very own space! Transform your room into an action-packed adventure with these high-quality, vibrant wall decals featuring Leonardo, Michelangelo, Donatello, and Raphael - the Teenage Mutant Ninja Turtles! These decals showcase the fearless foursome in dynamic poses, ready to leap into action. Installation is as simple as Peel, StickDone!
- Peel and stick wall decal set on clear backing featuring imagery from the 2023 film TMNT Mutant Mayhem.
- Repositionable, and always removable
- Safe for walls
- Sticks to most smooth, flat surfaces
- No sticky residue
- Comes on four 9.75-in x 17.12-in sheets
- Contains 33 decals
- Measures 19.5-in wide by 34.24-in tall when assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.