Zoro Homepage

Transformers All Time Favorites Wall Decals

  • Mfr # RMK4231SCS

  • Zoro # G916159127


product price: $11.99
/ea

Key Features

Color
Multicolor
Material
Vinyl
Width
8.3 in
Application
Peel & Stick
Length
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK4231SCS
Zoro #
G916159127
UPC #
34878745909
Country of Origin
United States

Dimensions

Width
8.3 in
Length
10.9 in
Depth
1.3 in

Details

Color
Multicolor
Material
Vinyl
Application
Peel & Stick

Description

Decorate walls with Transformers All Time Favorites Peel and Stick Wall Decals by RoomMates. Complete with 25 decals, this wall sticker set is a fun and creative way to transform any room in seconds. To apply, simply peel and stick decals to any smooth, flat surface. Remove, reposition and reuse as often as needed. Created with high quality vinyl that's made to last, walls stay completely safe, and sticky residue is never left behind. It's fast, fun and affordable wall decor it's best.


  • Decal(s) sizes - 1.3 inches x 1.9 inches x 8.3 inches x 10.9 inches
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.