Trolls 3 Band Together with Glitter Wall Decals
Mfr # RMK5435SCS
Zoro # G716159143
product price: $12.79
/eaKey Features
Finish
Glitter
Length
10.89 in
Material
Vinyl
Width
6.98 in
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK5435SCS
Zoro #
G716159143
UPC #
34878045122
Country of Origin
United States
Dimensions
Length
10.89 in
Width
6.98 in
Depth
0.025 in
Details
Color
Purple
Finish
Glitter
Material
Vinyl
Application
Peel & Stick
Description
Step into the colorful and upbeat world of Trolls 3 with this delightful peel and stick wall decal set! Featuring Poppy, Branch, Viva, John Dory, Bruce, Floyd, Clay, Guy Diamond, Tiny Diamond and Fuzzbert, this vibrant, sparkly peel and stick wall decal set brings the whimsical wonder of the Trolls world to your space in just Peel, StickDone! Trolls 3 Band Together with Glitter Wall Decals contains 31 pieces on four sheets that each measures 9.75-in x 17.12-in.
- Officially-licensed peel and stick wall decals with glitter featuring imagery from the Trolls 3 film.
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Contains four 9.75-in x 17.12-in sheets
- Measures 19.5-in x 34.2-in when assembled
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Contains 31 decals
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.