Ultimate Spider-Man Giant Wall Decals
Mfr # RMK4831GM
Zoro # G716159198
product price: $18.19
/eaKey Features
Color
Multicolor
Width
11.72 in
Depth
2.19 in
Length
22.31 in
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK4831GM
Zoro #
G716159198
UPC #
34878348049
Country of Origin
United States
Dimensions
Width
11.72 in
Depth
2.19 in
Length
22.31 in
Details
Color
Multicolor
Application
Peel & Stick
Material
Vinyl
Description
Marvel comics superhero, Spider-Man, swings with his web into the homes of fans with this giant Ultimate Spider-Man peel and stick wall decal from RoomMates. Action addicts will love to decorate their spaces with their favorite web-slinger. Measuring 53 high, this powerful hero makes a great statement wherever he resides! RoomMates wall decals are an easy and affordable way to decorate in minutes. Reposition or remove them effortlessly with no remaining sticky residue or damage to walls.
- Decal(s) sizes - 2.19 inches x 2.21 inches to 11.72 inches x 22.31 inches
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.