Zoro Homepage

Upon A Star Navy Peel and Stick Wallpaper

  • Mfr # RMK11319WP

  • Zoro # G116159125


product price: $35.99
/ea

Key Features

Application
Peel & Stick
Finish
Metallic
Material
Vinyl
Width
20.5 in
Length
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK11319WP
Zoro #
G116159125
UPC #
34878901251
Country of Origin
United States

Dimensions

Width
20.5 in
Length
198 in
Depth
0.025 in

Details

Application
Peel & Stick
Finish
Metallic
Material
Vinyl
Color
Blue

Description

Simple yet statement making, Navy Upon A Star Peel and Stick Wallpaper is sure to catch the eye of everyone who enters your home. This whimsical pattern creates a space for the mind to wander. Juvenile yet sophisticated, create a charming room in minutes with our peel and stick technology. Simply peel from the backing and stick to any smooth surface of your choice. From walls to furniture and more, create a come you'll love with peel and stick wallpaper from RoomMates.


  • Roll size - 20.5 inches x 16.5 feet. Design has a Drop match with a 20.5 inch repeat. Covers 28.18 square feet. Has metallic inks/accents.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.