Winnie The Pooh Beige Toile Peel and Stick Wallpaper

  • Mfr # RMK12622RL

  • Zoro # G616159212


product price:  $38.59
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Neutral
Length
216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK12622RL
Zoro #
G616159212
UPC #
34878514000
Country of Origin
United States

Dimensions

Width
20.5 in
Length
216 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Neutral

Description

Bring the majesty of The Hundred Acre Wood to your space with this officially-licensed Disney Winnie the Pooh peel and stick wallpaper print. This soft and relaxing beige toile print features the classic characters Winnie the Pooh, Christopher Robin, Tigger, Eeyore, and Piglet in a forest of trees. Perfect for any nursery or playroom, this charming wallpaper installs in as little as Peel, Stick, Done! Winnie The Pooh Beige Toile Peel and Stick Wallpaper comes on one roll that measures 20.5 inches wide by 18 feet long.


  • Officially-licensed Winnie The Pooh toile peel and stick wallpaper.
  • Peel and stick to apply, pull up to remove
  • Winnie the Pooh x RoomMates Peel and Stick Wallpaper is safe for walls and leaves no sticky residue behind
  • Easily repositionable while installing
  • Winnie the Pooh x RoomMates Peel and Stick Wallpaper sticks to any smooth, flat surface - perfect for DIY projects
  • Ideal for rental or home decorating
  • Comes on a 20.5-in x 18-ft roll and covers about 30.8 sq. ft
  • Design repeat of 20.5-in
  • This product should NOT be applied to textured walls - smooth clean, dry, painted surface only (no Non-Stick paint or soap residue)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.