Shop ROOMMATES
See all product information
Create Account
Winnie The Pooh - Pooh and Friends Outdoor Fun Giant Wall Decals
- Mfr # RMK2553GM
- Zoro # G416159146
product price:Â
$
16.19
/ea
Key Features
Color
Multicolor
Width
39.5 in
Depth
0.025 in
Application
Peel & Stick
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMK2553GM
- Zoro #
- G416159146
- UPC #
- 34878949512
- Country of Origin
- United States
- Color
- Multicolor
- Application
- Peel & Stick
- Material
- Vinyl
Dimensions
- Width
- 39.5 in
- Depth
- 0.025 in
- Length
- 16 in
Description
Playful and fun, these Pooh and Friends outdoor fun giant wall decals are great for any bedroom, nursery or playroom. Application is easy; slowly peel each removable and repositionable wall decal from the backing and smooth onto the desired surface. It's as easy as 1-2-3!
- Decal(s) sizes - 39.5 inch x 16 inch
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.