Winnie The Pooh Swinging For Honey Giant Wall Decals
Mfr # RMK2463GM
Zoro # G016159157
product price:Â $25.59
/eaKey Features
Color
Multicolor
Depth
0.025 in
Width
41.25 in
Material
Vinyl
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK2463GM
Zoro #
G016159157
UPC #
34878907543
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
41.25 in
Length
52 in
Details
Color
Multicolor
Material
Vinyl
Application
Peel & Stick
Description
Bring the magic home with these Winnie the Pooh wall decals. Decorate your childes nursery or bedroom with Winnie the Pooh, Tigger, and Piglet swinging for honey. These removable decals are easy to install: simply remove from the backing and assemble on any smooth, flat surface. And each element can be removed, repositioned, and re-applied multiple times without damage or residue on your walls. A great finishing touch for any Pooh and Friends themed bedroom!
- Decal(s) sizes - 41.25 inch x 52 inch
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.