Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zen Dahlia Green Peel and Stick Wallpaper

  • Mfr # RMK12107WP

  • Zoro # G916159189


product price: $26.19
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Green
Length
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK12107WP
Zoro #
G916159189
UPC #
34878936819
Country of Origin
United States

Dimensions

Width
20.5 in
Length
198 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Green

Description

Succulents bring a sense of serenity to the spaces they inhabit and the Dahlia cactus is a household favorite with its beautiful quilled petals radiating from the center of the plant. Wrap your walls in tranquility with Zen Dahlia in lovely tonal shades of silvered green and taupe; a calming statement for any room in the home. Peel and stick wallpapers are an easy and affordable way to decorate; simply peel off the paper backing and smooth onto the wall. When it's time to redecorate, remove in full strips with no remaining sticky residue or damage to walls.


  • Roll size - 20.5 inches x 16.5 feet. Design has a Drop match with a 20.5 inch repeat. Covers 28.18 square feet.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.