Zoro Homepage

Nomad Compact Shovel

  • Mfr # 22311

  • Zoro # G102694272


product price: $57.39
/ea

Key Features

Handle Length
40.3
Blade Width
7.3 in
Blade Type
Round Point
Overall Height
3.1 in
Outside Diameter
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22311
Zoro #
G102694272
UPC #
817085015603
Country of Origin
Unknown

Dimensions

Handle Length
40.3
Blade Width
7.3 in
Overall Height
3.1 in
Outside Diameter
2.5

Details

Item
Round Point Shovel
Blade Type
Round Point

Description

Compact version of the Original Root Slayer shovel, the has a 70% smaller blade for a more lightweight feel without sacrificing the sharp edges and strength. Inverted Y cutting blade tip severs roots in a single pass. Great for digging in small spaces, raised beds and campgrounds. This shovel is an excellent weeding tool to uproot Spotted Knapweed, Ash seedlings, Bladder Campions, even dig out dandelions, and more without bending over. Non-bending, powder-coated carbon steel shaft. Ergonomic polypropylene grip on handle. Total length 39"; blade length 9"; blade width 7.5" at top of step. Weighs 2 lbs. 7 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.