
Original Root Slayer Shovel
Mfr # 22011
Zoro # G002694273
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Handle Length
44.3
Outside Diameter
5.5
Blade Width
10.6 in
Overall Height
4.2 in
Blade Type
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22011
Zoro #
G002694273
UPC #
817085014996
Country of Origin
Unknown
Dimensions
Handle Length
44.3
Outside Diameter
5.5
Blade Width
10.6 in
Overall Height
4.2 in
Details
Item
Root Slayer V Shovel
Blade Type
V
Description
With its inverted Y cutting blade tip, it severs roots up to 2" in diameter in a single pass. Specially designed ripsaw teeth effectively cut larger roots. So you won't need to go back and forth between and hatchet, or and grubbing hoe. Use it to cut out shrubs and bushes, plant perennials, divide hostas, even dig out dandelions without bending over. Rugged high carbon steel, certified to be over 150% stronger than comparable tools by Intertek, an independent testing lab. Innovative O-handle has 4 times the gripping surface of traditional D handles, giving you more digging power and easing hand and arm fatigue. Total length 44.5"; blade length 13"; blade width 10.5" at top of step. Weighs 5 lbs. 8 oz.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.