
Root Slayer Mini Digger
Mfr # 22411
Zoro # G002710737
product price: $46.49
/eaKey Features
Handle Length
29.3
Overall Height
3.6 in
Blade Width
7.4 in
Outside Diameter
2.75
Blade Type
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22411
Zoro #
G002710737
UPC #
817085017423
Country of Origin
Unknown
Dimensions
Handle Length
29.3
Overall Height
3.6 in
Blade Width
7.4 in
Outside Diameter
2.75
Details
Item
Root Slayer V Shovel
Blade Type
V
Description
Multi-purpose digging tool for smaller spaces, raised beds, camping trips and more. Inverted Y cutting blade has sharp edges for cutting through roots with ease. Innovative O-handle has 4 times the gripping surface of traditional D handles, giving you more digging power and easing hand and arm fatigue. Tempered mid-carbon steel blade, fiberglass shaft and polypropylene/TPE grip. Total length 29"; blade length 9.25"; blade width 7.5" at top of step. Weighs 2 lbs. 12 oz.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.