Bee-Line 3/8 in. (10mm) x 32 in. G-spliced Eye & Eye Prusik Cord

  • Mfr # 33749

  • Zoro # G303892484


product price:  $34.79
/ea

Key Features

For Use With
Grizzly spliced tight eyes for carabiner
Standards
Meets ANSI standards
Tensile Strength
10,350 lbs. (46kN)
Includes
Dated safety label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33749
Zoro #
G303892484
UPC #
855604006800
Country of Origin
United States

Dimensions

Length
32 in

Details

Item
Eye-N-Eye Prusik
For Use With
Grizzly spliced tight eyes for carabiner
Standards
Meets ANSI standards
Tensile Strength
10,350 lbs. (46kN)
Includes
Dated safety label

Description

. Eye to eye tails are used to create what tree climbing instructors call a "closed system", resulting in a finished friction hitch with both ends attached to the connector instead of one hanging loose, as with the traditional hitch or single-eye slit tail. The eye-to-eye tail also allows use of several hitches that are easily learned and extremely smooth performing. By utilizing both ends of the type of split tail, friction is more evenly distributed, resulting in more consistent friction through a knot that is less binding, yet grabs quite firmly. The system is enhanced significantly when incorporating a micropulley that fair-leads the hitch for one handed slack tending. 24 strand Bee Line has high heat (800°F) and abrasion resistance. Tensile Strength: 10,350 lbs. (46 kN), WLL: 1,035 lbs. (4.6 kN)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.