Bee-Line 5/16 in. (8mm) x 28 in. G-Spliced Eye & Eye Prusik Cord

  • Mfr # 33745

  • Zoro # G703892626


product price:  $30.99
/ea

Key Features

Tensile Strength
5,400 lbs.
Series
Bee Line
Rope Diameter
5/16 in. (8mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33745
Zoro #
G703892626
UPC #
723641201857
Country of Origin
United States

Dimensions

Length
28"
Rope Diameter
5/16 in. (8mm)

Details

Item
Eye-N-Eye Prusik
Tensile Strength
5,400 lbs.
Series
Bee Line

Description

This 5/16 in. (8mm) diameter by 28-inch long Bee-Line eye and eye cord is long-lasting and high performing. Yale Cordage's technora/poly cover provides excellent heat resistance. It features two sewn tight eyes for carabiner use professionally stitched by the experts at Rope Logic. Eye to eye tails are used to create what tree climbing instructors call a "closed system" resulting in a finished friction hitch with both ends attached to the connector instead of one hanging loose, as with the traditional hitch or single-eye slit tail. The eye-to-eye tail also allows use of several hitches that are easily learned and extremely smooth performing. By utilizing both ends of the type of split tail friction is more evenly distributed resulting in more consistent friction thorough a knot that is less binding, yet grabs quite firmly. The system is enhanced significantly when incorporating a micropulley that fair-leads the hitch for one handed slack tending. Bee Line has high heat and abrasion resistance. Tensile strength: 5,400 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.