Bee-Line Black 3/8 in. (10mm) x 30 in. G-spliced Eye & Eye Prusik Cord

  • Mfr # 34155

  • Zoro # G703892640


product price:  $49.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34155
Zoro #
G703892640
UPC #
855604006763
Country of Origin
United States

Description

Rope Logic is offering an improved version of the popular Bee-Line. Made with Technora-black, these eye tails feature a para-aramid fiber with high tensile strength, high modulus and excellent resistance to heat and chemicals. It has been solution dyed which ensures the color reaches right to the core of each filament, giving it a deep black color and the added bonus of increased UV resistance. As a filament yarn, Technora has proven its superior properties in our climbing prusiks. 100% Vectran fiber core, 75% black Technora cover, and 25% black filament polyester cover. Tensile Strength: 10,350 lbs. (46 kN) Working Load Limit: 1,035 lbs. (4.6 kN)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.