Zoro Homepage

Samson Stable Braid, 5/8in Dead Eye Sling

  • Mfr # 40035

  • Zoro # G114595109


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Rope Dia.
16 mm (3/4")
Rope Material
Polyester
Working Load Limit
1,500 lb
Tensile Strength
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40035
Zoro #
G114595109
UPC #
723641209136
Country of Origin
United States

Dimensions

Rope Dia.
16 mm (3/4")

Details

Rope Material
Polyester
Working Load Limit
1,500 lb
Tensile Strength
15,000 lb

Description

The eye sling is perhaps the most versatile tether for rigging hardware. A block, Portawrap or other device is secured within the slings eye, and a choking hitch such as a cow hitch or timber hitch is tied using the running end. Although one must know knots to use an eye sling, theres no arguing its efficient simplicity.
The tightly woven outer jacket of this rope helps protect the load bearing inner core from abrasion. Although long used by arborists for eye slings, we find the double braids use dwindling, compared to its stronger, more easily monitored 12-strand cousin.
16mm Samson Double Braid, Polyester, 10', 15,000 pound tensile strength, 1,500 pound WLL, weighs 1.6 pounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.