Streaked Dead Eye Sling 3/4in Sterling 12-Strand Hollow Braid 20 ft. Length 100500

  • Mfr # 100500

  • Zoro # G816525695


product price:  $80.15
/ea
Free Shipping & Returns

Key Features

Rope Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100500
Zoro #
G816525695
UPC #
810122896258
Country of Origin
United States

Dimensions

Rope Diameter
3/4 in
Length
20 ft

Details

Item
Dead Eye Sling

Description

Rope Logic's Dead Eye Slings are an essential component of rigging tree work. these high strength slings feature a single spliced eye on one end designed to anchor hardware around a tree, or provide a secure choke around limbs and rigging points. Dead Eyes are easy to setup, adjust, and remove, making them a versatile choice for lowering limbs, redirecting lines or setting anchors in various tree care scenarios. Eye slings provide simplicity and versatility for rigging hardware. A block, Portawrap, or other device is secured within the slings eye and a choking hitch such as cow hitch or timber hitch is tied using the running end. Made with durable Sterling Streaked 12-Strand Hollow Braid and coated for abrasion resistance and long-lasting coloring. Cordura abrasion-resistant sleeve on each eye for increased lifespan. Hand-Spliced by the experts at Rope Logic, available in ring and non-ring slings in multiple sizes 10-12 ft. and 2 diameters 5/8'' and 3/4''. Ring Slings are made with Notch hard-coated anodized rigging thimbles. Scannable compatible for track and traceability. Rope Logic products are rigorously tested in accordance with a 3-Sigma Process, which provides a much more accurate MBS rating than standard testing processes. MBS: 21,500 lbs. 3/4'' Diameter x 20 ft. length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.