Streaked Loopie Sling 5/8in Sterling 12-Strand Hollow Braid 3-6 ft. Adj. Length 100514

  • Mfr # 100514

  • Zoro # G016525693


product price:  $75.45
/ea
Free Shipping & Returns

Key Features

Rope Diameter
5/8 in
Length
3-6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100514
Zoro #
G016525693
UPC #
810122896128
Country of Origin
United States

Dimensions

Rope Diameter
5/8 in
Length
3-6 ft

Details

Item
Loopie Sling

Description

Rope Logic Streaked Loopie Slings are adjustable continuous loop slings perfect for fast and easy knotless rigging operations. Speedily adjust your sling for a great fit with most rigging hardware, and you'll be ready to drop limbs in record time. Simply slide the tail through the spliced center section to increase or decrease the size of the loop, then pass it around the tree for a knotless rigging solution. These slings are made with Sterlings durable yet pliable 12-strand Hollow Braid coated for abrasion resistance and long-lasting color. Scannable compatible for track and traceability. Available in 1/2'', 5/8 and 3/4 diameters. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. 5/8'' Diameter, 3-6 ft. Adjustable Length, MBS: 21,250 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.