Streaked Ultra Ring Sling 1/2in Sterling 12-Strand Hollow Braid 6 ft. Usable Length

  • Mfr # 100491

  • Zoro # G116525678


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Rope Diameter
1/2 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100491
Zoro #
G116525678
UPC #
810122896104
Country of Origin
United States

Dimensions

Rope Diameter
1/2 in
Length
6 ft

Details

Item
Ultra Ring Sling

Description

The Rope Logic Streaked Ultra Rigging Slings are the most versatile and top-rated rigging slings in the industry. There is no faster way to set a rigging point than by wrapping your ultra sling around a limb or trunk and passing it through one of the pockets. Made with durable Sterling Streaked 12-Strand Hollow Braid line and coated for abrasion resistance and long-lasting coloring. Hand-Spliced by the experts at Rope Logic, Ring Slings is made with Notch hard-coated anodized rigging thimble. Scannable compatible for track and traceability. Rope Logic products are rigorously tested in accordance with a 3-Sigma Process, which provides a much more accurate MBS rating than standard testing processes. MBS: 8,250 lbs. Available in ring and non-ring rigging slings in multiple sizes 6-12 ft. and diameters 1/2'', 5/8'', 3/4''

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.