Streaked Ultra Sling 1/2in Sterling 12-Strand Hollow Braid 6 ft. Usable Length 100493

  • Mfr # 100493

  • Zoro # G316525690


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Rope Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100493
Zoro #
G316525690
UPC #
810122896173
Country of Origin
United States

Dimensions

Length
6 ft
Rope Diameter
1/2 in

Details

Item
Ultra Ring Sling

Description

The Rope Logic Streaked Ultra Rigging Slings are the most versatile and top-rated rigging slings in the industry. There is no faster way to set a rigging point than by wrapping your ultra sling around a limb or trunk and passing it through one of the pockets. Made with durable Sterling Streaked 12-Strand Hollow Braid line and coated for abrasion resistance and long-lasting coloring. Hand-Spliced by the experts at Rope Logic, we offer ring and non-ring slings in multiple sizes 6-12 ft. and diameters 1/2'', 5/8'', 3/4''. Scannable compatible for track and traceability. Rope Logic products are rigorously tested in accordance with a 3-Sigma Process, which provides a much more accurate MBS rating than standard testing processes. 1/2'' Diameter, 6 ft. Usable Length MBS: 8,250 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.