Streaked Whoopie Ring Sling 3/4in Sterling 12-Strand Hollow Braid 3-5 ft. Adj. Length
- Mfr # 100508
- Zoro # G416525705
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Length
3-5 ft
Rope Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100508
- Zoro #
- G416525705
- UPC #
- 810122896142
- Country of Origin
- United States
Dimensions
- Length
- 3-5 ft
- Rope Diameter
- 3/4 in
Details
- Item
- Whoopie Ring Sling
Description
The Rope Logic Streaked Whoopie Sling is a time-tested design that allows workers to mount hardware snugly against a tree in seconds. Whoopie slings adjust by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail. These slings are made with Sterlings durable yet pliable 12-strand Hollow Braid coated for durability and long-lasting color. Cordura abrasion-resistant sleeve on each eye for increased lifespan. Quickly attach your rigging gear without slack. Eye slings provide simplicity and versatility for rigging hardware. A block, Portawrap, or other device is secured within the slings eye, and a choking hitch such as cow hitch or timber hitch is tied using the running end. Scannable compatible for track and traceability. Multiple adjustable lengths available in 1/2'', 5/8 and 3/4 diameters and with a ring termination option. Ring Slings are made with Notch hard-coated anodized rigging thimbles. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 17,500 lbs. 3/4'' Diameter, 3-5 ft. Adjustable Length. Spliced Notch hard-coated anodized Rigging X-ring X-Large Thimble 38mm x 28mm Size 3
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.