Shop ROPE LOGIC
See all product information
Create Account
Streaked Whoopie Ring Sling 5/8in Sterling 12-Strand Hollow Braid 3-5 ft. Adj.Length
Mfr # 100517
Zoro # G816525701
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Length
3-5 ft
Rope Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100517
- Zoro #
- G816525701
- UPC #
- 810122896142
- Country of Origin
- United States
Dimensions
- Length
- 3-5 ft
- Rope Diameter
- 5/8 in
Details
- Item
- Whoopie Ring Sling
Description
The Rope Logic Streaked Whoopie Sling is a time-tested design that allows workers to mount hardware snugly against a tree in seconds. Whoopie slings adjust by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail. These slings are made with Sterlings durable yet pliable 12-strand Hollow Braid coated for durability and long-lasting color. Cordura abrasion-resistant sleeve on each eye for increased lifespan. Quickly attach your rigging gear without slack. Eye slings provide simplicity and versatility for rigging hardware. A block, Portawrap, or other device is secured within the slings eye, and a choking hitch such as cow hitch or timber hitch is tied using the running end. Scannable compatible for track and traceability. Multiple adjustable lengths available in 1/2'', 5/8 and 3/4 diameters and with a ring termination option. Ring Slings are made with Notch hard-coated anodized rigging thimbles. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 15,000 lbs. 5/8'' Diameter, 3-5 ft. Adjustable Length. Spliced Notch hard-coated anodized Rigging X-ring Large Thimble 28mm x 20mm Size 2
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI