Streaked Whoopie Sling 3/4in Sterling 12-Strand Hollow Braid 3-8 ft. Adjustable Length

  • Mfr # 100495

  • Zoro # G516525681


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Rope Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100495
Zoro #
G516525681
UPC #
810122896036
Country of Origin
United States

Dimensions

Rope Diameter
3/4 in
Length
3-8 ft

Details

Item
Whoopie Sling

Description

The Rope Logic Streaked Whoopie Sling is a time-tested design that allows workers to mount hardware snugly against a tree in seconds. Whoopie slings adjust by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail. These slings are made with Sterlings durable yet pliable 12-strand Hollow Braid coated for durability and long-lasting color. Cordura abrasion-resistant sleeve on each eye for increased lifespan. Quickly attach your rigging gear without slack. Eye slings provide simplicity and versatility for rigging hardware. A block, Portawrap, or other device is secured within the slings eye, and a choking hitch such as cow hitch or timber hitch is tied using the running end. Scannable compatible for track and traceability. Multiple adjustable lengths available in 1/2'', 5/8 and 3/4 diameters and with a ring termination option. Ring Slings are made with Notch hard-coated anodized rigging thimbles. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 17,500 lbs. 3/4'' Diameter, 3-8 ft. Adjustable Length.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.