Zoro Homepage

Tenex Eye Sling 5/8 in. x 10 ft.

  • Mfr # 15304

  • Zoro # G803892434


product price: $70.39
/ea

Key Features

Material
Samson Tenex Tec
Size
5/8 in
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15304
Zoro #
G803892434
UPC #
855604006855
Country of Origin
United States

Dimensions

Size
5/8 in
Length
20 ft

Details

Material
Samson Tenex Tec

Description

5/8 in. (16mm) Samson Tenex 12-Strand Single Braid. Sling-Grade Polyester eye spliced in one end by Rope Logic, 10 ft. The eye sling is perhaps the most versatile tether for rigging hardware. A block, Portawrap or other device is secured within the sling’s eye and a choking hitch such as a cow hitch or timber hitch is tied using the running end. Although one must know knots to use an eye sling, there’s no arguing its efficient simplicity. This rope’s construction is stronger and more flexible than others because of its loosely woven, hollow construction. Since there’s no core to this rope, abrasion wear is distributed throughout the cordage where it can be more easily monitored. 17,000 pound tensile strength. 1,700 pound WLL. Weighs 1.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.