Zoro Homepage

The FIX Double Eye Tether

  • Mfr # 39775

  • Zoro # G603892467


product price: $82.95
/ea
Free Shipping & Returns

Key Features

For Use With
Hitch climber style pulleys
Tensile Strength
5,500 lbs. (24.4 kN)
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
39775
Zoro #
G603892467
UPC #
723641203912
Country of Origin
United States

Details

For Use With
Hitch climber style pulleys
Tensile Strength
5,500 lbs. (24.4 kN)

Description

Rope Logic’s new FIX Tether is the perfect fix for your Rope Wrench. The FIX features a reinforced core making it more rigid than any other tether on the market. A small loop is sewn into the tether for tending. The Fix double eye works with the hitch climber style pulley. Tensile Strength: 5,500 lbs. (24.4 kN). Working Load Limit 550 lbs. (2.4 kN). Made in-house with Neon Green 24 Strand 5/16 in. (8mm) Beeline. 11 inches in length. Double Eye version.