Zoro Homepage

Ultra Rigging Sling, 5/8 in x 6'

  • Mfr # SPLICING-18366

  • Zoro # G816460293


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
18,000 lb
Rope Diameter
16 mm (3/4")
Weight Capacity
1,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPLICING-18366
Zoro #
G816460293
UPC #
723641209464
Country of Origin
United States

Dimensions

Rope Diameter
16 mm (3/4")

Details

Tensile Strength
18,000 lb
Weight Capacity
1,800 lb

Description

The much requested inblock version in of the Rope Logic Ultra Sling. This version is made with 5/8 in Samson Tenex Tec. A rigging block is installed and captured in the terminal eye of the sling. This rigging sling easily adjusts in length using the spliced pockets located at fixed intervals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.