Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Core Swivel Snap Green Flipline 1/2 in. x 10 ft.

  • Mfr # 21486

  • Zoro # G803892465


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Standards
Meets ANSI standards
Color
Green
Includes
Swivel Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21486
Zoro #
G803892465
UPC #
855604006671
Country of Origin
United States

Dimensions

Length
10 ft.

Details

Item
Wirecore Flipline
Standards
Meets ANSI standards
Color
Green
Includes
Swivel Snap

Description

Swaged Wirecore Flipline made in house by Rope Logic. 1/2 in. (13mm) diameter 16 strand with steel wire core. Locking Swivel Snaphook. 10 foot length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.