
Wire Core Swivel Snap Green Flipline 1/2 in. x 12 ft.
Mfr # 21487
Zoro # G203892430
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Standards
Meets ANSI standards
Color
Green
Includes
Swivel Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21487
Zoro #
G203892430
UPC #
855604006701
Country of Origin
United States
Dimensions
Length
12 ft.
Details
Item
Wirecore Flipline
Standards
Meets ANSI standards
Color
Green
Includes
Swivel Snap
Description
Swaged Wirecore Flipline made in house by Rope Logic. 1/2 in. (13mm) diameter 16 strand with steel wire core. Locking Swivel Snaphook. 12 foot length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.