Zoro Homepage

Rope Ratchet, Hook, 15 ft.L, Polypropylene

  • Mfr # 10015

  • Zoro # G2415761


product price: $10.59
/ea

Key Features

Color
Black
Includes
Ratchet, Rope
Working Load Limit
150 lb
End Type
S-Hook
Breaking Strength
450 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10015
Zoro #
G2415761
UPC #
725555100158
Country of Origin
China

Dimensions

Length
15 ft
Diameter
1/4 in
Rope Length
15 ft
Rope Diameter
1/4 in

Details

Item
Rope Tie Down
Color
Black
Includes
Ratchet, Rope
Working Load Limit
150 lb
End Type
S-Hook
Breaking Strength
450 lb.
Body Material
Polypropylene
Hardware Material
Steel
End Material
Zinc
Rope Material
Polypropylene

Description

Rope Tie Down, Color Black, End Type S-Hook, Includes Ratchet, Rope, Rope Length 15 ft, Product Type Rope Tie Down, Rope Diameter 1/4 in, Rope Material Polypropylene, Working Load Limit 150 lb, End Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.