Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope Ratchet, Hook, 15 ft.L, Polypropylene

  • Mfr # 10035

  • Zoro # G1773283


product price: $28.45
/ea

Key Features

Color
Black
Includes
Ratchet, Rope
Working Load Limit
500 lb
End Type
S-Hook
Breaking Strength
1500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035
Zoro #
G1773283
UPC #
725555100356
Country of Origin
China

Dimensions

Length
15 ft
Diameter
1/2 in
Rope Length
15 ft
Rope Diameter
1/2 in

Details

Item
Rope Tie Down
Color
Black
Includes
Ratchet, Rope
Working Load Limit
500 lb
End Type
S-Hook
Breaking Strength
1500 lb.
Body Material
Polypropylene
Hardware Material
Steel
Rope Material
Polypropylene
End Material
Zinc

Description

Rope Tie Down, Color Black, End Type S-Hook, Includes Ratchet, Rope, Rope Length 15 ft, Product Type Rope Tie Down, Rope Diameter 1/2 in, Rope Material Polypropylene, Working Load Limit 500 lb, End Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.